You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CODE ELECTRIC PRODUCTS #C-PWD6

Telephone Termination Plastic, n/a, Gray

SKU # 62382592029
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Telephone Termination
Material: Plastic
Color: Gray
NEMA: 1
Cover Type: Hinged w/Screw Closure
Knockouts: 4-Sides
Width: 5.9 in.
Height: 7.7 in.
Depth: 4.75 in.
Mounting: Flush

Telephone Cabinets: Enclosure Type - Telephone Termination; Material - Plastic; Color - Gray; NEMA - 1; Cover Type - Hinged w/Screw Closure; Knockouts - 4-Sides; Width in inch - 5.90; Height in inch - 7.70; Depth in inch - 4.75; Mounting - Flush; Additional Information - Application: Telephone/Cablevision Distribution, Flanged door frame w/ CATV Embossed door. Base entry accommodates 2" PVC conduit

Additional Info: Application: Telephone/Cablevision Distribution, Flanged door frame w/ CATV Embossed door. Base entry accommodates 2" PVC conduit