Menu Search
NVENT HOFFMAN #ATC12R145

Telephone Termination Steel, Powder Coat, Gray

SKU # 78351014403 Manufacturer Series: T3-Box
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Telephone Termination
Material: Steel
Finish: Powder Coated
Color: Gray
NEMA: 3R
Cover Type: Hinged w/1/4-Turn Latch
Knockouts: Bottom
Width: 14 in.
Height: 12 in.
Depth: 5 in.
Mounting: Surface

Telephone Cabinets: Enclosure Type - Telephone Termination; Material - Steel; Finish - Powder Coat; Color - Gray; NEMA - 3R; Cover Type - Hinged w/1/4-Turn Latch; Knockouts - Bottom; Width in inch - 14.00; Height in inch - 12.00; Depth in inch - 5.00; Mounting - Surface; Additional Information - Wood Mounting Panel. 4-Position Grounding Bar. Padlock Hasp; Manufacturer Series - T3-Box

Additional Info: Wood Mounting Panel. 4-Position Grounding Bar. Padlock Hasp