Menu Search
EATON #116750224-001

Solid State Temperature Switch 0 to 80deg C

SKU # 74317201777 Manufacturer Series: EMP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid State Temperature Switch
Product Type: Solid State Thermal Sensor Switches
Enclosure Rating: nl
Set Point Range - Celsius: 0 to 80deg C
Set Point Range - Fahrenheit: 32 to 176deg F
Output: RJ45
Media: Ambient Air Temp, Humidity
Material - Housing: Plastic
Material - Wetted Parts: nl
Display: 4-Digit Display

Solid State Thermal Sensor Switches: Type - Solid State Temperature Switch; Set Point Range - Celsius - 0 to 80deg C; Set Point Range - Fahrenheit - 32 to 176deg F; Output - RJ45; Media - Ambient Air Temp, Humidity; Material - Housing - Plastic; Material - Wetted Parts - nl; Enclosure Rating - nl; Display - 4-Digit Display; Additional Information - Can Only Be Used With 100Mb ConnectUPS Web/SNMP Card. Monitors Temperature And Humidity Of A Remote Environment and Two Additional Contact Devices (as smoke detectors or open door sensor); Manufacturer Series - EMP

Additional Info: Can Only Be Used With 100Mb ConnectUPS Web/SNMP Card. Monitors Temperature And Humidity Of A Remote Environment and Two Additional Contact Devices (as smoke detectors or open door sensor)