Menu Search
3M #RTD-500-3-HT-KIT

Sensor, Temperature, Tubular, 260 deg C End Sensing

SKU # 05114106055
Type: Temperature Sensor
Temperature Measurement Range: 260 deg C (500 deg F)
Housing Construction: Tubular
Size: Dia.: 4.76mm
Sensing Position: End

Temperature Sensors: Type - Temperature Sensor; Temperature Measurement Range - 260 deg C (500 deg F); Housing Construction - Tubular; Size - 4.76mm Dia.; Sensing Position - End; Additional Information - RTD Sensing Bulb, Lead Wire: 6-ft Long, RTD Type: 3-Wire Platinum Thin Film, RTD Resistance: 100 ohms at 0 deg C, Bulb Dimension: 0.1875 in. Dia. x 3 in. Long

Additional Info: RTD Sensing Bulb, Lead Wire: 6-ft Long, RTD Type: 3-Wire Platinum Thin Film, RTD Resistance: 100 ohms at 0 deg C, Bulb Dimension: 0.1875 in. Dia. x 3 in. Long