The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
LUTRON ELECTRONICS CO #LRF2-TWRB-SW

Lutron Temperature Sensor, 3VDC, Wireless

SKU # 02755780010
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Temperature Sensor
Wires - Voltage Type: 3VDC
Connection Type: Wireless
Size: Dia.xH: 1-5/8 x 3/4 in.
Temperature Rating: 0 to 40 Degree C (32 to 104 Degree F)

LUT LRF2-TWRB-SW SNOW-TEMP-SEN