Temperature Sensors: Type - Temperature Sensor; Temperature Measurement Range - -200 to 450 deg C (-392 to 842 deg F); Size - 8 mm Dia. x 200 mm L; Material - Housing - 316L Stainless Steel; Temperature Rating - -200 to 450 deg C (-392 to 842 deg F); Additional Information - Terminal Type: Enclosed
Additional Info: Terminal Type: Enclosed