Menu Search
RAYCHEM #RTD-200

Temperature Sensor, 600V, 1/2 in. NPT with Sealing Washer and Nut

SKU # 71562900740
Type: Temperature Sensor
Wires - Voltage Type: 600V
Connection Size: 1/2 in. NPT with Sealing Washer and Nut
Temperature Measurement Range: -73 to 149 deg C (-100 to 300 deg F)
Housing Construction: Tubular, Threaded
Size: LxDia.: 3 x 1/4 in.
Sensing Position: End
Material - Housing: 316 Stainless Steel

The Raychem RTD-200 is a three-wire, ambient sensing platinum RTD (resistance temperature detector-tor) typically used with electronic control systems that require accurate ambient temperature sensing. The RTD-200 comes with a 1/2 in. NPT fitting that installs to the appropriate conduit box. This allows mounting of the RTD in a typical ambient location. This also allows for splicing of RTD extension wire back to the controller.

Additional Info: Wire Size (Each of Three): 22 AWG; Outer Jacket: Fluoropolymer, Accuracy: Plus/Minus 0.3 deg F (Plus/Minus 0.2 deg C), Resistance: 100 ohms, Length: 6 ft