(0)

THERMON #RTD-100

Temperature Sensor, 482 Deg C, Stainless Steel Housing

SKU: 40008598989
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Specifications
Description
Temperature Sensors: Type - Temperature Sensor; Temperature Measurement Range - 482 deg C (900 deg F); Material - Housing - Stainless Steel; Enclosure Rating - NEMA 4/7; Temperature Rating - 482 deg C (900 deg F); Additional Information - Enclosure Hub Size: 3/4 in. NPT Female Hub, RTD leads: 22 AWG Fiberglass, Electrical Connection: Ceramic Strip with Brass Terminals, RTD Type: 3-Wire Platinum Thin Film
Additional Info: Enclosure Hub Size: 3/4 in. NPT Female Hub, RTD leads: 22 AWG Fiberglass, Electrical Connection: Ceramic Strip with Brass Terminals, RTD Type: 3-Wire Platinum Thin Film