Menu Search
WEIDMUELLER #8611320000

Terminal Block Interface, Screw, 1.18 in. L x 2.76 in. W x 1.89 in. H

SKU # 62683598805
RoHS Compliant
Base Type: PLC Interface Module
Type of Wire Clamp: Screw
Function: Connects RS RJ45 to RJ45 Plug-In Connector
Dimensions - With Module Installed in Base: 1.18 in. L x 2.76 in. W x 1.89 in. H

The RS RJ45 interface range is a simple and convenient alternative for connecting modems, routers, computers or other communication elements with existing components in electrical cabinets. They can be used to adapt the shielded RJ45 8-pole connectors to screw connections, or for coupling 2 data lines. The modules can be attached to standard TS35 mounting rails.

Additional Info: Operating Temperature: 0 to 55 deg C, Rated Voltage: 50V, Current: 1.5A, 8-Pole