Menu Search
WEIDMUELLER #1286600000

Mounting Channel Standoff DIN TST 2/M6 Series

SKU # 62683514477 Manufacturer Series: TST 2/M6
Bracket Type: Mounting Channel Standoff
Construction: Elevated 20mm (0.83 in.)
Bracket Mounting: (1) Slot, 7x15mm (0.28 x 0.65 in.), (1) Hole, 7mm (0.28 in.)
Channel Mounting: (1) Hole for M6 Screw
Channel Type/​Model: DIN
Material: Steel, Galvanized

Terminal Block Channel Mounting Brackets: Bracket Type - Mounting Channel Standoff; Construction - Elevated 20 mm (0.83 in); Bracket Mounting - (1) Slot, 7x15mm (0.28"x0.65"), (1) Hole, 7mm ( 0.28"); Channel Mounting - (1) Hole for M6 Screw; Channel Type/Model - DIN; Material - Steel, Galvanized; Additional Information - Flat Bracket; Manufacturer Series - TST 2/M6

Additional Info: Flat Bracket