Menu Search
WEIDMUELLER #0494920000

Mounting Channel Standoff DIN

SKU # 62683596571
RoHS Compliant
Bracket Type: Mounting Channel Standoff
Channel Type/​Model: DIN
Material: KrG

Channel Mounting Bracket: Bracket Type - Mounting Channel Standoff; Channel Type/Model - DIN; Material - KrG; Additional Information - Application: TS 32, TS 35 Rail Support

Additional Info: Application: TS 32, TS 35 Rail Support