Menu Search
EATON #XBANS3575P

Mounting Rail Aluminum XB Series

SKU # 78211692580 Manufacturer Series: XB
Type: Mounting Rail
Construction: Rigid
Hole Configuration: Slots
Hole Size: 6.2 x 15mm
Hole Spacing: 25.00mm OC
Material: Aluminum
Size - Series: IEC DIN 3
Height: 7.5mm
Width: 35mm
Length: 6.56 ft. (2m)

Terminal Block Channel: Type - Mounting Rail; Construction - Rigid; Hole Configuration - Slots; Hole Size - 6.20x15.00mm; Hole Spacing - 25.00mm OC; Material - Aluminum; Size - Series - IEC DIN 3; Size - Height - 7.5 mm; Size - Width - 35 mm; Size - Length - 2.0m (6.56 ft); Manufacturer Series - XB