Menu Search
WEIDMUELLER #0514400000

Mounting Rail Steel, Galvanized TS 32 Series Series

SKU # 62683595272 Manufacturer Series: TS 32 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mounting Rail
Construction: IEC
Hole Configuration: Slots and Holes
Hole Size: 5.2mm
Hole Spacing: 36.00mm OC
Material: Steel, Galvanized
Size - Series: IEC DIN
Height: 15mm
Width: 33mm
Length: 2000mm

Terminal Block Channel: Type - Mounting Rail; Construction - IEC; Hole Configuration - Slots and Holes; Hole Size - 5.2mm; Hole Spacing - 36.00mm OC; Material - Steel, Galvanized; Size - Series - IEC DIN; Size - Height - 15.0 mm; Size - Width - 33.0 mm; Size - Length - 2000 mm; Additional Information - Color: Gray; Manufacturer Series - TS 32 Series

Additional Info: Color: Gray