WEIDMUELLER #0514500000

Mounting Rail Steel, Galvanized TS 35 Series Series

SKU: 62683595469
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Mounting Rail
Construction: IEC
Hole Configuration: Slots and Holes
Hole Size: 5.2mm
Hole Spacing: 36.00mm OC
Material: Steel, Galvanized
Size - Series: IEC DIN
Height: 7.5mm
Width: 35mm
Length: 2000mm
Manufacturer Series: TS 35 Series
Terminal Block Channel: Type - Mounting Rail; Construction - IEC; Hole Configuration - Slots and Holes; Hole Size - 5.2mm; Hole Spacing - 36.00mm OC; Material - Steel, Galvanized; Size - Series - IEC DIN; Size - Height - 7.5 mm; Size - Width - 35.0 mm; Size - Length - 2000 mm; Additional Information - Color: Gray; Manufacturer Series - TS 35 Series
Additional Info: Color: Gray