Menu Search
WEIDMUELLER #0117500000

Mounting Rail Steel TS Series

SKU # 62683590616 Manufacturer Series: TS
RoHS Compliant
Type: Mounting Rail
Hole Configuration: Slots and Holes
Hole Size: 4.2mm
Hole Spacing: 20.00mm OC
Material: Steel
Size - Series: DIN
Height: 15mm
Width: 5.5mm
Length: 2000mm

Terminal Block Channel: Type - Mounting Rail; Hole Configuration - Slots and Holes; Hole Size - 4.2mm; Hole Spacing - 20.00mm OC; Material - Steel; Size - Series - DIN; Size - Height - 15.0 mm; Size - Width - 5.5 mm; Size - Length - 2000 mm; Additional Information - Color: Gray; Manufacturer Series - TS

Additional Info: Color: Gray