Menu Search
WEIDMUELLER #0514570000

Rail, Mounting, 2000 mm L x 35.00 mm W x 7.5 mm H

SKU # 62683595253
Type: Terminal Rail
Hole Configuration: Slots
Height: 7.5mm
Width: 35mm
Length: 2000mm

Terminal Block Channel: Type - Terminal Rail; Hole Configuration - Slots; Size - Height - 7.5 mm; Size - Width - 35.0 mm; Size - Length - 2000 mm