You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
WEILAND #98.300.0000.0

Mounting Rail Steel, Zinc Plated None Series

SKU # 01557348712
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mounting Rail
Construction: Rigid
Hole Configuration: Solid
Material: Steel, Zinc-plated
Size - Series: IEC DIN
Height: 7.5mm
Width: 35mm
Length: 7.5 ft.

Terminal Block Channel: Type - Mounting Rail; Construction - Rigid; Hole Configuration - Solid; Material - Steel, Zinc Plated; Size - Series - IEC DIN; Size - Height - 7.5 mm; Size - Width - 35 mm; Size - Length - 7.50 ft