Menu Search

WEILAND #98.300.1000.0

Mounting Rail Steel, Zinc Plated None Series

SKU: 01557326182
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Mounting Rail
Construction: Rigid
Hole Configuration: Slots
Hole Size: 4.00x12.00mm
Hole Spacing: 20.00mm OC
Material: Steel, Zinc Plated
Size - Series: IEC DIN
Height: 7.5mm
Width: 35mm
Length: 7.5 ft.
Description
Terminal Block Channel: Type - Mounting Rail; Construction - Rigid; Hole Configuration - Slots; Hole Size - 4.00x12.00mm; Hole Spacing - 20.00mm OC; Material - Steel, Zinc Plated; Size - Series - IEC DIN; Size - Height - 7.5 mm; Size - Width - 35 mm; Size - Length - 7.50 ft