Menu Search
ABB INSTALLATION PRODUCTS #020635116

Thomas and BettsĀ® Terminal Block End Stop DIN 3

SKU # 66201914802
Clamp Type: Terminal Block End Stop
Construction Style: IEC
Used On: DIN 3
Mounting: Screw-On
Dimensions: 53 x 36 x 10mm
Channel Series/​Size: PR3, PR4, PR5 (DIN3)
Material: Polyamide 6.6, Gray

Terminal Block End Anchors-Stops: Clamp Type - Terminal Block End Stop; Construction Style - IEC; Used On - DIN 3; Mounting - Screw-On; Width x Height x Thickness - mm - 53.0 x 36.0 x 10.0; Channel Series/Size - PR3, PR4, PR5 (DIN3); Material - Polyamide 6.6, Gray