Menu Search
EATON #XBAES35C

Terminal Block End Stop XB Series XB Series

SKU # 78211689429 Manufacturer Series: XB
Clamp Type: Terminal Block End Stop
Construction Style: IEC
Used On: XB Series
Mounting: Screw-On
Dimensions: 1.91 x 1.29 x 0.37 in.
Channel Series/​Size: IEC DIN 35mm Wide
Material: Polyamide 6.6

Terminal Block End Anchors-Stops: Clamp Type - Terminal Block End Stop; Construction Style - IEC; Used On - XB Series; Mounting - Screw-On; Width x Height x Thickness - in - 1.91 x 1.29 x 0.37; Channel Series/Size - IEC DIN 35mm Wide; Material - Polyamide 6.6; Manufacturer Series - XB