Menu Search
PHOENIX CONTACT #3022276

ClipFix Terminal Block End Stop ClipFix Series

SKU # 80334598862
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp Type: Terminal Block End Stop
Construction Style: IEC
Mounting: Snap-On
Dimensions: 48.5 x 35 x 5mm
Channel Series/​Size: IEC DIN 35mm Wide
Material: Polyamide 6.6, Gray

Terminal Block End Anchors-Stops: Clamp Type - Terminal Block End Stop; Construction Style - IEC; Mounting - Snap-On; Width x Height x Thickness - mm - 48.5 x 35.0 x 5.0; Channel Series/Size - IEC DIN 35mm Wide; Material - Polyamide 6.6, Gray; Manufacturer Series - ClipFix