Menu Search

THOMAS & BETTS #011483600

Terminal Block End Stop, Din 1, Din 3 Construction, Screw-On Mounting, Polyamide, Gray

SKU: 66201995573
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Clamp Type: Terminal Block End Stop
Construction Style: Din 1, Din 3
Used On: Double Deck Terminal Block
Mounting: Screw-On
Width x Height x Thickness - in: WxHxTH: 1.69 x 2.34 x 0.35 in.
Width x Height x Thickness - mm: WxHxT: 43 x 60 x 9.1mm
Material: Polyamide, Gray
Description
Terminal Block End Anchors-Stops: Clamp Type - Terminal Block End Stop; Construction Style - Din 1, Din 3; Used On - Double Deck Terminal Block; Mounting - Screw-On; Width x Height x Thickness - in - 1.69 x 2.34 x 0.35; Width x Height x Thickness - mm - 43.0 x 60.0 x 9.1; Material - Polyamide, Gray