Menu Search
WEIDMUELLER #0383560000

Terminal Block End Anchor

SKU # 62683518131
Clamp Type: Terminal Block End Anchor
Construction Style: IEC
Mounting: Screw-On
Dimensions: 1.81 x 1.06 x 0.33 in. (46 x 27 x 8.5mm)
Channel Series/​Size: TS 35
Material: Polyamide 6.6, Beige

Terminal Block End Anchors-Stops: Clamp Type - Terminal Block End Anchor; Construction Style - IEC; Mounting - Screw-On; Width x Height x Thickness - in - 1.81 x 1.06 x 0.33; Width x Height x Thickness - mm - 46 x 27 x 8.5; Channel Series/Size - TS 35; Material - Polyamide 6.6, Beige; Additional Information - Type: EW-35

Additional Info: Type: EW-35