Menu Search
WEIDMUELLER #0206160000

Terminal Block Retainer Marker Holder

SKU # 62683520513
RoHS Compliant
Clamp Type: Terminal Block Retainer Marker Holder
Mounting: Screw-On
Dimensions: WxHxTH: 0.35 x 1.06 x 1.22 in. (WxHxT: 9 x 27 x 31mm)
Channel Series/​Size: TS 32 rail
Material: Polyamide

Terminal Block End Anchors-Stops: Clamp Type - Terminal Block Retainer Marker Holder; Mounting - Screw-On; Width x Height x Thickness - in - 0.35 x 1.06 x 1.22; Width x Height x Thickness - mm - 9.0 x 27.0 x 31.0; Channel Series/Size - TS 32 rail; Material - Polyamide; Additional Information - Operating Temperature: -50 to 100 deg C

Additional Info: Operating Temperature: -50 to 100 deg C