Menu Search
WEIDMUELLER #9540000000

Terminal Block Retainer Marker Holder

SKU # 62683592570
RoHS Compliant
Clamp Type: Terminal Block Retainer Marker Holder
Mounting: Snap-On
Dimensions: WxHxTH: 0.24 x 2.16 x 1.57 in. (WxHxT: 6 x 55 x 40mm)
Channel Series/​Size: TS 35 rail
Material: Polyamide

Terminal Block End Anchors-Stops: Clamp Type - Terminal Block Retainer Marker Holder; Mounting - Snap-On; Width x Height x Thickness - in - 0.24 x 2.16 x 1.57; Width x Height x Thickness - mm - 6.0 x 55.0 x 40.0; Channel Series/Size - TS 35 rail; Material - Polyamide; Additional Information - Operating Temperature: -50 to 100 deg C

Additional Info: Operating Temperature: -50 to 100 deg C