(0)

WEILAND #Z5.522.7453.0

Terminal Block End Clamp w/U-Foot

SKU: 01557314170
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Clamp Type: Terminal Block End Clamp w/U-Foot
Construction Style: IEC
Width x Height x Thickness - mm: 8.0 Width
Channel Series/Size: TS 35
Material: Polyamide 6.6
Description
Terminal Block End Anchors-Stops: Clamp Type - Terminal Block End Clamp w/U-Foot; Construction Style - IEC; Width x Height x Thickness - mm - 8.0 Width; Channel Series/Size - TS 35; Material - Polyamide 6.6; Additional Information - Steel U-Foot
Additional Info: Steel U-Foot