Menu Search

EATON #XBACUT10

Terminal Block End Barrier XBUT XB Series

SKU: 78211692590
Manufacturer Series: XB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Plate Type: Terminal Block End Barrier
Block Type: Single Tier Feed-Thru
Construction Style: IEC
Block Models: XBUT
Width x Height x Thickness - in: 1.85 x 1.87 x 0.09 in.
Width x Height x Thickness - mm: 47.5 x 46.9 x 2.2
Material: Polyamide
Description
Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block End Barrier; Block Type - Single Tier Feed-Thru; Construction Style - IEC; Block Models - XBUT; Width x Height x Thickness - in - 1.85 x 1.87 x 0.09; Width x Height x Thickness - mm - 47.5 x 46.9 x 2.2; Material - Polyamide; Manufacturer Series - XB