Menu Search
EATON #XBACUTT4

Terminal Block End Barrier XBUTT4, BU, RD, PV, PE XB Series

SKU # 78211692805 Manufacturer Series: XB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Terminal Block End Barrier
Block Type: Single Tier Feed-Thru
Construction Style: IEC
Block Models: XBUTT4, BU, RD, PV, PE
Material: Polyamide

Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block End Barrier; Block Type - Single Tier Feed-Thru; Construction Style - IEC; Block Models - XBUTT4, BU, RD, PV, PE; Material - Polyamide; Manufacturer Series - XB