Menu Search
EATON #XBACPT25

Terminal Block End Cover XBPT XB Series

SKU # 78211692586 Manufacturer Series: XB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Terminal Block End Cover
Block Type: Single Tier Feed-Thru
Construction Style: IEC
Block Models: XBPT
Dimensions: 1.91 x 1.44 x 0.09 in. (48.5 x 36.5 x 2.2mm)
Material: Polyamide
Color: Gray

Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block End Cover; Block Type - Single Tier Feed-Thru; Construction Style - IEC; Block Models - XBPT; Width x Height x Thickness - in - 1.91 x 1.44 x 0.09; Width x Height x Thickness - mm - 48.5 x 36.5 x 2.2; Material - Polyamide; Color - Gray; Manufacturer Series - XB