Menu Search
EATON #XBATUT10

Terminal Block Partition XBUT XB Series

SKU # 78211692585 Manufacturer Series: XB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Terminal Block Partition
Block Type: Single Tier Feed-Thru
Construction Style: IEC
Block Models: XBUT
Dimensions: WxHxT: 1.85 x 1.87 x 0.09 in. (47.5 x 46.9 x 2.2mm)
Material: Polyamide

Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block Partition; Block Type - Single Tier Feed-Thru; Construction Style - IEC; Block Models - XBUT; Width x Height x Thickness - in - 1.85 x 1.87 x 0.09; Width x Height x Thickness - mm - 47.5 x 46.9 x 2.2; Material - Polyamide; Manufacturer Series - XB