Menu Search
Terminal Block End Covers and Partition Plates Section, End, 1.32 in. W x 2.00 in. H x 0.08 in. T
ENTRELEC #1SNK505910R0000

Section, End, 1.32 in. W x 2.00 in. H x 0.08 in. T

SKU # 80432548826
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Plate Type: Terminal Block
Block Type: Feed-through and Disconnect
Construction Style: IEC
Dimensions: WxHxTH: 1.32 x 2 x 0.08 in. (WxHxT: 33.7 x 50.9 x 2.2mm)
Material: Polyamide
Color: Gray
Model Number: ES4

Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block; Block Type - Feed-through and Disconnect; Construction Style - IEC; Width x Height x Thickness - in - 1.32 x 2.00 x 0.08; Width x Height x Thickness - mm - 33.7 x 50.9 x 2.2; Material - Polyamide; Color - Gray; Additional Information - Ambient Air Temperature: -55 to 110 Deg C; Model Number - ES4

Additional Info: Ambient Air Temperature: -55 to 110 Deg C