Menu Search
ENTRELEC #011836816

Terminal Block End Cover Blocks Requiring FEM6

SKU # 80432550797
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Terminal Block End Cover
Block Models: Blocks Requiring FEM6
Dimensions: 0.11 in. (2.8mm)
Color: Gray

Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block End Cover; Block Models - Blocks Requiring FEM6; Width x Height x Thickness - in - 0.11; Width x Height x Thickness - mm - 2.8; Color - Gray; Additional Information - Package Quantity: 20

Additional Info: Package Quantity: 20