Menu Search
PHOENIX CONTACT #3047028

Terminal Block End Barrier UT, UT-PE UT Series

SKU # 80334592142 Manufacturer Series: UT
Plate Type: Terminal Block End Barrier
Block Type: Single Tier Feed-Thru
Construction Style: IEC
Block Models: UT, UT-PE
Dimensions: 6.2 x 46.9 x 2.2mm
Material: Polyamide
Model Number: D-UT-2 5/10

Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block End Barrier; Block Type - Single Tier Feed-Thru; Construction Style - IEC; Block Models - UT, UT-PE; Width x Height x Thickness - mm - 6.2 x 46.9 x 2.2; Material - Polyamide; Additional Information - End plate Color: Gray; Model Number - D-UT-2 5/10; Manufacturer Series - UT

Additional Info: End plate Color: Gray