Menu Search
THOMAS & BETTS #1SNK705910R0000

Terminal Block End Cover

SKU # 88861417994
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Terminal Block End Cover
Material: Polyamide
Color: Dark Gray
Model Number: EK2.5

Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block End Cover; Material - Polyamide; Color - Dark Gray; Additional Information - Operating Temperature: -5 to 40 deg C (23 to 104 deg F); Model Number - EK2.5

Additional Info: Operating Temperature: -5 to 40 deg C (23 to 104 deg F)