Menu Search
Terminal Block End Covers and Partition Plates Terminal Block End Section FEM12
THOMAS & BETTS #011861801

Terminal Block End Section FEM12

SKU # 66201995883
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Plate Type: Terminal Block End Section
Block Models: FEM12
Dimensions: 0.12 in. (3mm)
Color: Gray

Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block End Section; Block Models - FEM12; Width x Height x Thickness - in - 0.12; Width x Height x Thickness - mm - 3.00; Color - Gray; Additional Information - For Use with SNA Terminal Blocks

Additional Info: For Use with SNA Terminal Blocks