(0)

THOMAS & BETTS #011870703

Terminal Block Separation SCF6 SC Series

SKU: 66201995885
Manufacturer Series: SC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Plate Type: Terminal Block Separation
Block Type: Single Tier Feed-Thru
Construction Style: IEC
Block Models: SCF6
Material: Gray
Description
Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block Separation; Block Type - Single Tier Feed-Thru; Construction Style - IEC; Block Models - SCF6; Material - Gray; Manufacturer Series - SC