Menu Search
WEIDMUELLER #7917000000

End Plate, 3.46 in. H x 0.06 in. W x 2.2 in. D

SKU # 62683584540 Manufacturer Series: SAK
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Terminal Block End Plate
Block Type: Single Tier
Block Models: Series SAK Terminal Block
Dimensions: HxWxD: 3.46 x 0.06 x 2.2 in.
Material: Wemid
Color: Dark Beige
Model Number: AP MAK2.5 DB