Menu Search
WEIDMUELLER #0380360000

Terminal Block End Barrier ASK 1EN/LD ASK Series

SKU # 62683510411 Manufacturer Series: ASK
Plate Type: Terminal Block End Barrier
Block Type: Single Tier Fuse/Switch
Construction Style: IEC
Block Models: ASK 1EN/LD
Dimensions: WxHxTH: 2.28 x 1.73 x 0.06 in. (WxHxT: 58 x 44 x 1.5mm)
Material: Polyamide
Color: Beige
Model Number: AP ASK1

Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block End Barrier; Block Type - Single Tier Fuse/Switch; Construction Style - IEC; Block Models - ASK 1EN/LD; Width x Height x Thickness - in - 2.28 x 1.73 x 0.06; Width x Height x Thickness - mm - 58 x 44 x 1.5; Material - Polyamide; Color - Beige; Model Number - AP ASK1; Manufacturer Series - ASK