(0)

WEIDMUELLER #1059100000

Terminal Block End Barrier WDK2.5 W-Series Series

SKU: 62683510195
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Plate Type: Terminal Block End Barrier
Block Type: Double Tier Feed-Thru
Construction Style: IEC
Block Models: WDK2.5
Width x Height x Thickness - mm: 69.0 x 54.5 x 1.5
Material: Wemid
Color: Dark Beige
Model Number: WAP WDK2.5
Manufacturer Series: W-Series
Description
Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block End Barrier; Block Type - Double Tier Feed-Thru; Construction Style - IEC; Block Models - WDK2.5; Width x Height x Thickness - mm - 69.0 x 54.5 x 1.5; Material - Wemid; Color - Dark Beige; Model Number - WAP WDK2.5; Manufacturer Series - W-Series