Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block End Barrier; Block Type - Double Tier Feed-Thru; Construction Style - IEC; Block Models - WDK2.5; Width x Height x Thickness - mm - 60.0 x 53.9 x 1.5; Material - Wemid; Color - Dark Beige; Model Number - WAP WDK2.5/4 N; Manufacturer Series - W-Series