Menu Search
WEIDMUELLER #0279520000

Terminal Block End Cover AP SAK2.5 KRG SAK-series Series

SKU # 62683595492 Manufacturer Series: SAK-Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Terminal Block End Cover
Block Type: Single Tier
Construction Style: IEC
Block Models: AP SAK2.5 KRG
Dimensions: WxHxTH: 0.05 x 1.43 x 1.22 in. (WxHxT: 1.5 x 36.5 x 31mm)
Material: KrG
Color: Dark Beige, Yellow

Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block End Cover; Block Type - Single Tier; Construction Style - IEC; Block Models - AP SAK2.5 KRG; Width x Height x Thickness - in - 0.05 x 1.43 x 1.22; Width x Height x Thickness - mm - 1.5 x 36.5 x 31.0; Material - KrG; Color - Dark Beige, Yellow; Manufacturer Series - SAK-series