Menu Search

WEIDMUELLER #1142990000

Terminal Block End Cover AP WMF2.5 W Series Series

SKU: 62683597673
Manufacturer Series: W Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Plate Type: Terminal Block End Cover
Block Type: Single Tier Feed-Thru
Block Models: AP WMF2.5
Width x Height x Thickness - in: WxHxTH: 1.74 x 3.44 x 0.06 in.
Width x Height x Thickness - mm: WxHxT: 44.3 x 87.3 x 1.5mm
Material: Wemid
Color: Beige
Description
Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block End Cover; Block Type - Single Tier Feed-Thru; Block Models - AP WMF2.5; Width x Height x Thickness - in - 1.74 x 3.44 x 0.06; Width x Height x Thickness - mm - 44.3 x 87.3 x 1.5; Material - Wemid; Color - Beige; Additional Information - End plate; Manufacturer Series - W Series
Additional Info: End plate