Menu Search
WEIDMUELLER #0130160000

Terminal Block End Cover SAK 4/6N/10 SAK Series Series

SKU # 62683595465 Manufacturer Series: SAK Series
Plate Type: Terminal Block End Cover
Block Type: Single Tier Feed-Thru
Block Models: SAK 4/6N/10
Dimensions: WxHxTH: 1.96 x 2.34 x 0.06 in. (WxHxT: 50 x 59.5 x 1.5mm)
Material: Polyamide
Color: Beige

Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block End Cover; Block Type - Single Tier Feed-Thru; Block Models - SAK 4/6N/10; Width x Height x Thickness - in - 1.96 x 2.34 x 0.06; Width x Height x Thickness - mm - 50.0 x 59.5 x 1.5; Material - Polyamide; Color - Beige; Additional Information - End plate; Manufacturer Series - SAK Series

Additional Info: End plate