Menu Search

WEIDMUELLER #0550920000

Terminal Block End Cover SAK-Series Series

SKU: 62683516084
Manufacturer Series: SAK-Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Plate Type: Terminal Block End Cover
Width x Height x Thickness - in: WxHxTH: 0.12 x 3.28 x 3.3 in.
Width x Height x Thickness - mm: WxHxT: 3 x 83.5 x 84mm
Material: KrG
Color: Dark Beige, Yellow
Model Number: AP SAK95 KRG
Description
Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block End Cover; Width x Height x Thickness - in - 0.12 x 3.28 x 3.30; Width x Height x Thickness - mm - 3.00 x 83.50 x 84.00; Material - KrG; Color - Dark Beige, Yellow; Additional Information - Operating Temperature: -60 to 130 deg C (-76 to 266 deg F); Model Number - AP SAK95 KRG; Manufacturer Series - SAK-Series
Additional Info: Operating Temperature: -60 to 130 deg C (-76 to 266 deg F)