Menu Search
WEIDMUELLER #0279560000

Terminal Block End Cover SAK2.5 SAK Series Series

SKU # 62683595496 Manufacturer Series: SAK Series
RoHS Compliant
Plate Type: Terminal Block End Cover
Block Type: Single Tier Feed-Thru
Block Models: SAK2.5
Dimensions: WxHxTH: 1.44 x 1.22 x 0.06 in. (36.5 x 31.1 x 1.5mm)
Material: Polyamide 66
Color: Beige

Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block End Cover; Block Type - Single Tier Feed-Thru; Block Models - SAK2.5; Width x Height x Thickness - in - 1.44 x 1.22 x 0.06; Width x Height x Thickness - mm - 36.5 x 31.1 x 1.5; Material - Polyamide 66; Color - Beige; Additional Information - End plate; Manufacturer Series - SAK Series

Additional Info: End plate