Menu Search
WEIDMUELLER #0117960000

Terminal Block End Cover SAK4-10 SAK Series Series

SKU # 62683595575 Manufacturer Series: SAK Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Terminal Block End Cover
Block Type: Single Tier Feed-Thru
Block Models: SAK4-10
Dimensions: WxHxTH: 1.41 x 1.57 x 0.06 in. (WxHxT: 36 x 40 x 1.5mm)
Material: Polyamide 66
Color: Beige

Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block End Cover; Block Type - Single Tier Feed-Thru; Block Models - SAK4-10; Width x Height x Thickness - in - 1.41 x 1.57 x 0.06; Width x Height x Thickness - mm - 36.0 x 40.0 x 1.5; Material - Polyamide 66; Color - Beige; Additional Information - End plate; Manufacturer Series - SAK Series

Additional Info: End plate