Menu Search
WEIDMUELLER #0302860000

Terminal Block End Cover TW SAK2.5 SAK-series Series

SKU # 62683595292 Manufacturer Series: SAK-Series
RoHS Compliant
Plate Type: Terminal Block End Cover
Block Type: Single Tier
Construction Style: IEC
Block Models: TW SAK2.5
Dimensions: WxHxTH: 0.05 x 1.96 x 1.73 in. (WxHxT: 1.5 x 50 x 44mm)
Material: Polyamide 66
Color: Beige

Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block End Cover; Block Type - Single Tier; Construction Style - IEC; Block Models - TW SAK2.5; Width x Height x Thickness - in - 0.05 x 1.96 x 1.73; Width x Height x Thickness - mm - 1.5 x 50.0 x 44.0; Material - Polyamide 66; Color - Beige; Manufacturer Series - SAK-series