Menu Search
WEIDMUELLER #1050040000

Terminal Block End Cover W-Series Series

SKU # 62683590574 Manufacturer Series: W Series
RoHS Compliant
Plate Type: Terminal Block End Cover
Dimensions: WxHxTH: 0.05 x 2.2 x 1.32 in. (WxHxT: 1.5 x 56 x 33.5mm)
Material: Wemid
Color: Red
Model Number: WAP 2.5-10 RT

Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block End Cover; Width x Height x Thickness - in - 0.05 x 2.20 x 1.32; Width x Height x Thickness - mm - 1.50 x 56.00 x 33.50; Material - Wemid; Color - Red; Additional Information - Operating Temperature: -50 to 120 deg C (-58 to 248 deg F); Model Number - WAP 2.5-10 RT; Manufacturer Series - W-Series

Additional Info: Operating Temperature: -50 to 120 deg C (-58 to 248 deg F)