Menu Search
WEIDMUELLER #1608740000

Terminal Block End Cover ZAP/TW 1 Z Series Series

SKU # 62683519085 Manufacturer Series: Z Series
RoHS Compliant
Plate Type: Terminal Block End Cover
Block Type: Single Tier Feed-Thru
Block Models: ZAP/TW 1
Dimensions: WxHxTH: 1.2 x 2.34 x 0.08 in. (WxHxT: 30.5 x 59.5 x 2mm)
Material: Wemid
Color: Dark Beige

Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block End Cover; Block Type - Single Tier Feed-Thru; Block Models - ZAP/TW 1; Width x Height x Thickness - in - 1.20 x 2.34 x 0.08; Width x Height x Thickness - mm - 30.5 x 59.5 x 2.0; Material - Wemid; Color - Dark Beige; Additional Information - End plate; Manufacturer Series - Z Series

Additional Info: End plate