Menu Search
WEIDMUELLER #0303660000

Terminal Block End Plate AP SAK35/TW SAK16

SKU # 62683511001
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Terminal Block End Plate
Block Type: Single Tier
Block Models: AP SAK35/TW SAK16
Dimensions: WxHxTH: 2.28 x 2.04 x 0.05 in. (WxHxT: 58 x 52 x 1.5mm)
Material: PA 66
Color: Beige

Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block End Plate; Block Type - Single Tier; Block Models - AP SAK35/TW SAK16; Width x Height x Thickness - in - 2.28 x 2.04 x 0.05; Width x Height x Thickness - mm - 58.0 x 52.0 x 1.5; Material - PA 66; Color - Beige; Additional Information - Package Quantity: 10